This item is Discontinued.

Accuform Energy Source ID Tag, 2-1/2 in. H, Vinyl TDK904XVE

Energy Source ID Tag, 2-1/2 in. H, Vinyl (Discontinued)

  • Mfr # TDK904XVE
  • Zoro # G5086737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDK904XVE
Zoro #
G5086737
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
W-4 Water
Material
vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Style
Symbol and Text
Background Color
Green
Grommet Material
No Grommet
Legend/Background Color
White/Green
Legend Color
White
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.