This item is Discontinued.

Accuform Energy Source ID Tag, 2-1/2 in. H, Vinyl TDK910XVE

Energy Source ID Tag, 2-1/2 in. H, Vinyl (Discontinued)

  • Mfr # TDK910XVE
  • Zoro # G5086615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDK910XVE
Zoro #
G5086615
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
W-10 Water
Material
vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Style
Symbol and Text
Legend/Background Color
White/Green
Background Color
Green
Grommet Material
No Grommet
Legend Color
White
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.