Energy Source ID Tag, CG-5 COMPRESSED GAS, 2.5in x 2.5in, Adhesive Dura-Poly, 5PK

  • Mfr # TDJ605XVM

  • Zoro # G813309045


product price: $15.15
/pk 5, $3.03/ea

Key Features

Width
3 in
Length
5 in
Legend
CG-5 COMPRESSED GAS
Height
2-1/2in
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDJ605XVM
Zoro #
G813309045
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Height
2-1/2in

Details

Legend
CG-5 COMPRESSED GAS
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Poly

Description

ACCUFORM ENERGY SOURCE SHAPEID TAG CG TDJ605XVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.