Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Source ID Tag, No Header, Plastic, 3" Width, 1-1/2" Height, Write On Surface: No

  • Mfr # TDF505VPE

  • Zoro # G1696678


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
No Header
Material
Plastic
Write on Surface
No
Height
1-1/2"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF505VPE
Zoro #
G1696678
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Width
3"
Hole Size
3/16"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
H-5
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Background Color
Brown
Legend Style
Symbol and Text
Legend Color
White
Legend/Background Color
White/Brown
Grommet Material
No Grommet
Withstand Pull Force
50 lb

Description

Energy Source ID Tag, Material Plastic, Legend H-5, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Brown, Legend Style Symbol and Text, Write on Surface No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.