Energy Source Shape ID Tag, 2.5x2.5, E-1
Mfr # TDK301XVM
Zoro # G211904071
product price: $16.19
/pk 5, $3.24/eaKey Features
Standards
OSHA 1910.147(C)(4)
Width
2 1/2-in
Height
2 1/2-in
Material
Adhesive Dura-Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDK301XVM
Zoro #
G211904071
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/2-in
Height
2 1/2-in
Details
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.