Zoro Homepage

ENGINEERGRADE REFLECTIVE REFLECTOR 8

  • Mfr # FRW901

  • Zoro # G811675821


product price: $10.85
/ea

Key Features

Material
Engineer Grade Reflective Aluminum
Height
8 in
Width
3 in
Standards
ASTM D4956 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW901
Zoro #
G811675821
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
3 in

Details

Material
Engineer Grade Reflective Aluminum
Standards
ASTM D4956 Type 1

Description

ACCUFORM ENGINEERGRADE REFLECTIVE REFLECTOR 8 FRW901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.