Shop KUMA OUTDOOR GEAR
See all product information
Create Account
Kuma Chevron Outdoor Mat - 9ft x 9ft Lollipop - Teal/Pink/Yellow/Black
Mfr # 882-KM-COM-LP-9
Zoro # G016103358
product price:Â $84.99
/eaKey Features
Overall Width
16.5 in
Overall Length
35 in
Color
Pink
Surface Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 882-KM-COM-LP-9
- Zoro #
- G016103358
- UPC #
- 628098430396
- Country of Origin
- China
Dimensions
- Overall Width
- 16.5 in
- Overall Length
- 35 in
Details
- Color
- Pink
- Surface Material
- Polypropylene
Description
An outdoor mat perfect for your RV or backyard deck. Constructed of breathable recycled polypropylene, the mat will not kill grass. Each mat includes a durable heavy-duty 600D nylon carry bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.