Accuform

Exit Sign, Emergency Exit Only, 10"X14


product price: $8.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Emergency Exit Only
  • Width 14"
  • Height 10"
  • Sign Shape Rectangle
See all product information

Product Information

  • Brand Accuform
  • MFR # MEXT400VS
  • Zoro # G1731197
  • UPC #
    46642593456
  • Country of Origin United States
  • Category Exit Signs

Dimensions

Width 14"
Height 10"

Details

Item Emergency Exit Sign
Header No Header
Legend Emergency Exit Only
Sign Shape Rectangle
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Printed Language English
Sign Background Color Blue
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.004"
Sign Legend Color White
ANSI Compliant Yes
OSHA Compliant Yes
Double-Sided No
Standards OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range -20 Degrees to 176 Degrees F
Legend Style Text
Sign Legend Text Color White

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.