Accuform

Exit Sign, Exit, 7"X10


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Exit (Double Arrows)
  • Width 10"
  • Height 7"
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10"
Height 7"

Details

Item Exit Sign
Header No Header
Legend Exit (Double Arrows)
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Printed Language English
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.055"
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
Sign Legend Color Red
Standards OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided No
OSHA Compliant Yes
Legend Style Symbol and Text
Sign Legend Text Color Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit (Double Arrows), Printed Language English, Sign Shape Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.