This item is Discontinued.

Accuform Exit Sign, Plastic, 10" W, 3-1/2" H, Emergency Exit, Red MLEX524GP

Exit Sign, Plastic, 10" W, 3-1/2" H, Emergency Exit, Red (Discontinued)

  • Mfr # MLEX524GP
  • Zoro # G1719096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLEX524GP
Zoro #
G1719096
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.070"

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-50 Degrees to 190 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Yellow

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.