Shop ACCUFORM
See all product information
Create Account
Eye Wash, Plastic, 10 in x 14 in, Mounting Holes
- Mfr # FRMFSD913VP
- Zoro # G111681775
product price:Â
$
16.19
/ea
Key Features
Legend
Eye Wash
Sign Material
Plastic
Height
10 in
Width
14 in
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRMFSD913VP
- Zoro #
- G111681775
- UPC #
- -
- Country of Origin
- United States
- Legend
- Eye Wash
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
Dimensions
- Height
- 10 in
- Width
- 14 in
- Size
- 10" x 14"
Description
Accuform EMERGENCY SAFETY SIGN EYE WASH FRMFSD913VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.