
Eyewash, Textured Adhesive Vinyl, 17 in x 17 in, Adhesive Back
Mfr # SHMFS1817
Zoro # G711988793
product price: $36.49
/eaKey Features
Legend
Eyewash
Sign Material
Textured Adhesive Vinyl
Height
17 in
Width
17 in
Sign Mounting Style
Adhesive Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFS1817
Zoro #
G711988793
UPC #
-
Country of Origin
United States
Dimensions
Height
17 in
Width
17 in
Depth
0.027 in
Details
Legend
Eyewash
Sign Material
Textured Adhesive Vinyl
Sign Mounting Style
Adhesive Back
Description
Accuform SLIPGARD FLOOR SIGN EYEWASH SHMFS1817
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.