Zoro Homepage

FACILITY TRAFFIC SIGN 18 in X 24 in

  • Mfr # FRR043HP

  • Zoro # G211679832


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
18 in
Sign Material
High Intensity Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR043HP
Zoro #
G211679832
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Sign Material
High Intensity Reflective Aluminum

Description

Accuform FACILITY TRAFFIC SIGN 18 in X 24 in FRR043HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.