FACILITY TRAFFIC SIGN SHIPPING FRR266DP
- Mfr # FRR266DP
- Zoro # G011674402
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
12 in
Sign Material
Diamond Grade Reflective Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRR266DP
- Zoro #
- G011674402
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Diamond Grade Reflective Aluminum
Dimensions
- Width
- 24 in
- Height
- 12 in
Description
Accuform FACILITY TRAFFIC SIGN SHIPPING FRR266DP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.