This item is Discontinued.

Accuform Fire Extinguisher Sign, 12" Height, 9" Width, Plastic, L-Shaped, English PSP417

Fire Extinguisher Sign, 12" Height, 9" Width, Plastic, L-Shaped, English (Discontinued)

  • Mfr # PSP417
  • Zoro # G8035937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP417
Zoro #
G8035937
UPC #
846642046088
Country of Origin
United States

Dimensions

Width
9"
Height
12"
Thickness
0.100"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Includes
Mounting screws and self-adhesive foam tape
Mounting Style
L-Shaped
Background Color
White
Material
Plastic
Legend Color
Red
Double-Sided
Yes
Legend/Background Color
Red/white
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Language
English
Subject Matter
Fire & Emergency
Legend Style
Text and Symbol
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.