Accuform

Fire Extinguisher Sign, 18X3-1/2", PS


product price: $15.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Fire Extinguisher
  • Width 7 1/2 in
  • Height 18 in
  • Sign Shape V-Shaped
See all product information

Product Information

  • Brand Accuform
  • MFR # PSP315
  • Zoro # G1727469
  • UPC #
    846642014124
  • Country of Origin United States
  • Category Fire Signs

Dimensions

Width 7 1/2 in
Height 18 in

Details

Item Fire Extinguisher Sign
Header No Header
Legend Fire Extinguisher
Sign Shape V-Shaped
Sign Material Plastic
Sign Mounting Style V-Shaped, With Mounting Holes
Printed Language English
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.1 in
Standards OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range -40 Degrees to 212 Degrees F
OSHA Compliant Yes
Double-Sided Yes
Sign Legend Color Red
Legend Style Symbol and Text
ANSI Compliant Yes
Sign Legend Text Color Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.