This item is Discontinued.

Accuform Fire Extinguisher Sign, 5" Height, 14" Width, Plastic, Rectangle, English MFXG577VP

Fire Extinguisher Sign, 5" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFXG577VP
  • Zoro # G3831362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG577VP
Zoro #
G3831362
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.055"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Background Color
Red
Legend/Background Color
White/Red
Subject Matter
Fire & Emergency
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
White
Sign Legend Color
White
Language
English
Sign Legend Text Color
White

Description

Safety Sign, Sign Subject Matter Fire Equipment, Height 5 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.