Fire Extinguisher Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # MFXG470VS

  • Zoro # G3786273


product price:  $3.65
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFXG470VS
Zoro #
G3786273
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
White
Mounting Style
Adhesive-Backed
Subject Matter
Fire & Emergency
Background Color
Red
Legend Style
Text
Legend Color
White
Legend/Background Color
White/Red
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Header
No Header
Sign Legend Text Color
White
Sign Format
Other Format
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
Sign Legend Background Color
Red, White
Glow In The Dark
No
Sign Legend
Fire Extinguisher
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Minimum Application Temperature
20 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Color
White on Red
Type
Self Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.