FIRE Safety Sign 24 in x 4 in ALUMINUM
- Mfr # MFXG922VA
- Zoro # G211711549
product price:Â
$
24.69
/ea
Key Features
Sign Material
Aluminum
Legend
Fire Safety Sign
Width
4 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFXG922VA
- Zoro #
- G211711549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 24 in
Details
- Sign Material
- Aluminum
- Legend
- Fire Safety Sign
Description
Accuform FIRE Safety Sign 24 in x 4 in ALUMINUM MFXG922VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.