First Aid, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, MFSD922VS

  • Mfr # MFSD922VS

  • Zoro # G3807921


product price:  $4.28
/ea

Key Features

Legend
First Aid
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFSD922VS
Zoro #
G3807921
UPC #
846642071585
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Material
Vinyl
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend/Background Color
Green/White
Sign Background Color
Green
OSHA Compliant
Yes
Header
No Header
Legend Color
White
Mounting Style
Adhesive-Backed
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
Background Color
Green
Language
English
Printed Language
English
ANSI Compliant
Yes
Subject Matter
First Aid
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Green
Type
Self-Adhesive
Color
White on Green
Minimum Application Temperature
20 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-20 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
First Aid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Number of Printed Sides
1
Legend Pictogram ID
PFSD-31
Sign Header
No Header
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Format
Other Format
Abrasion Resistant
No
Legend Pictogram Description
First Aid
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.