
Floor Sign, Series SlipGard, Legend FIRE Hose ARROW, NonSlip Adhesive Vinyl, 17 in Height
Mfr # MFS722
Zoro # G911713263
product price:Â $38.25
/eaKey Features
Sign Material
Adhesive Vinyl
Legend
FIRE Hose ARROW
Width
17 in
Height
17 in
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MFS722
Zoro #
G911713263
UPC #
846642058883
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Details
Sign Material
Adhesive Vinyl
Legend
FIRE Hose ARROW
Sign Mounting Style
Self-Adhesive
Description
Accuform Floor Sign, Series SlipGard, Legend FIRE Hose ARROW, NonSlip Adhesive Vinyl, 17 in Height Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive vinyl signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic SlipGard Floor Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.