Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Visual Edge Safety Sign, 24" H, 18" W, Aluminum, Rectangle, English, EDP222

  • Mfr # EDP222

  • Zoro # G1713365


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Drive Safely And: Stop: At All Blind Spots, Look: For People Working Around You, Listen: For Horns And Sirens
Width
18"
Height
24"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDP222
Zoro #
G1713365
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
24"
Thickness
0.040"

Details

Item
Forklift Visual Edge Safety Sign
Header
No Header
Legend
Drive Safely And: Stop: At All Blind Spots, Look: For People Working Around You, Listen: For Horns And Sirens
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red

Description

Forklift Visual Edge Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Drive Safely And: Stop: At All Blind Spots, Look: For People Working Around You, Listen: For Horns And Sirens, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.