Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0050-NP_14X10

  • Mfr # LCU5-0050-NP_14X10
  • Zoro # G8866509
product price: 
$
6.69
/ea

Key Features

Header
Notice
Legend
No Lift Trucks Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0050-NP_14X10
Zoro #
G8866509
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-92
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
No Forklifts
Sign Mounting Location
Wall
Sign Header
Notice
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
No Lift Trucks Beyond This Point
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Plastic Lift Truck Traffic Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.