French Bilingual Safety Tags, HOLD, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TCF404CTP
- Zoro # G613307814
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Material
PF-Cardstock
Width
4-3/4 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCF404CTP
- Zoro #
- G613307814
- UPC #
- -
- Country of Origin
- United States
- Material
- PF-Cardstock
Dimensions
- Width
- 4-3/4 in
- Length
- 2 in
Description
Accuform FRENCH PRODUCTION CONTROL TAG TCF404CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.