Safety Tags, FIRE EXTINGUISHER RECHARGE AND MAINTENANCE RECORD, 5.75in x 3.25in, PF-Cardstock, 25PK

  • Mfr # TRS211CTP

  • Zoro # G213303735


product price:  $18.95
/pk 25, $0.76/ea

Key Features

Legend
FIRE EXTINGUISHER RECHARGE MAINTENANCE RECORD
Material
PF-Cardstock
Width
2-3/4 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRS211CTP
Zoro #
G213303735
UPC #
846642046330
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
3 in

Details

Legend
FIRE EXTINGUISHER RECHARGE MAINTENANCE RECORD
Material
PF-Cardstock

Description

Accuform Fire Extinguisher Tag, FIRE EXTINGUISHER RECHARGE MAINTENANCE RECORD Legend, PFCardstock, 38 inInform workers about the status of equipment with thin and flexible 10mil PFCardstock tags for indoor and shortterm outdoor use Accuform's pulpfree PFCardstock tags are more durable than traditional cardstock, and will not crack, distort, or shrink The matte surface is scuffresistant and easy to write on with pen or marker Top has 38 in plain hole with stronger pull resistance than patchreinforced traditional cardstock tags

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.