Zoro Homepage

Full, Vinyl, 7" x 10", Adhesive Surface

  • Mfr # MCPG584VS

  • Zoro # G1714948


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Full
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG584VS
Zoro #
G1714948
UPC #
846642052195
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Details

Item
Cylinder Sign
Legend
Full
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Green
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Background Color
Green
Legend Color
White
Language
English
Legend/Background Color
White/Green
Subject Matter
Cylinder and Compressed Gas
Material
Vinyl
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Numbers, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Full, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.