Hard Hat Label, 1 In. H, 4 In. W, PK16, Background Color: Blue

  • Mfr # LHR104BU

  • Zoro # G3833785


product price: $18.26
/pk 16, $1.14/ea

Key Features

Header
No Header
Material
Vinyl
Width
4 in
Height
1 in
Subject Matter
Reflective Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHR104BU
Zoro #
G3833785
UPC #
846642088545
Country of Origin
United States

Dimensions

Width
4 in
Height
1 in

Details

Header
No Header
Material
Vinyl
Subject Matter
Reflective Label
Language
No Text
Shape
Rectangle
Legend
Blank
Background Color
Blue
Legend/Background Color
Blue
Legend Style
Blank
Self-Adhesive
Yes
Item
Hard Hat Label
Preprinted Text Color
Blue
Number of Labels
16
Preprinted Images
No Image
Preprinted Text
No Text
Visibility
Reflective

Description

Hard Hat Label, Diameter Not Applicable, Height 1 in, Material Vinyl, Number of Labels 16, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Blue, Retroreflective Grade Reflective, Self-Adhesive Yes, Shape Rectangle, Subject Matter Safety and Personal Protection Awareness, Visibility Reflective, Width 4 in, Background Color Blue, Language No Text, For Use With Brand and Series Not Applicable, Package Quantity 16

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.