Hard Hat Label, Red, Black/White, LHTL605
Mfr # LHTL605
Zoro # G4839956
product price: $3.89
/eaKey Features
Header
No Header
Material
Vinyl
Color
Black
Subject Matter
Safety & Personal Protection Awareness
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL605
Zoro #
G4839956
UPC #
846642018344
Country of Origin
United States
Dimensions
Diameter
2 1/4 in
Details
Item
Hard Hat Label
Header
No Header
Material
Vinyl
Color
Black
Subject Matter
Safety & Personal Protection Awareness
Language
English
Shape
Circle
Mounting Style
Adhesive
Legend
Member Fire Brigade
Background Color
Red, White
Legend/Background Color
Black/White, Red
Write on Surface
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
black
Retroreflective Grade
Engineer-Grade
Preprinted Images
Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke
Preprinted Text Color
Black/White, Red
Visibility
Reflective
Number of Labels
1
Preprinted Text
Member Fire Brigade Fire Rescue
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke, Preprinted Text Member Fire Brigade Fire Rescue, Preprinted Text Color Black, Red, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Emergency Response Personnel Identification, Visibility Reflective, Width Not Applicable, Background Color Red, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.