
Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 48PK
Mfr # Z-2X1PGO-48PK
Zoro # G911363178
product price:Â $63.59
/pk 48, $1.32/eaKey Features
Header
Premium Gas
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z-2X1PGO-48PK
Zoro #
G911363178
UPC #
10850008703192
Country of Origin
United States
Dimensions
Width
2 inch
Length
1 inch
Thickness
4.5 Mil
Details
Header
Premium Gas
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Premium Gas
Application
Peel & Stick
Indoor/Outdoor Usage
YES
Item
Identification Label
Printed Language
English
UV Resistant
Yes
Features
Ultra High-Tack Adhesive
Finish
Gloss Laminate
Operating Temp. Range
35°F, (2°C)
Self-Adhesive
Acrylic Emulsion
Laminated
YES
Description
Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 48PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.