Shop ACCUFORM
See all product information
Create Account
Hard Hat Sticker, 214 in Length, 214 in Width, BUCKLE UP FOR SAFETY Legend, Adhesive Vinyl
- Mfr # LHTL112
- Zoro # G115234595
product price:Â
$
10.55
/ea
Key Features
Material
Adhesive Poly
For Use With
Hard Hats
Height
0.01 in
Overall Depth
0.04 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHTL112
- Zoro #
- G115234595
- UPC #
- 846642063504
- Country of Origin
- United States
- Material
- Adhesive Poly
- For Use With
- Hard Hats
Dimensions
- Height
- 0.01 in
- Overall Depth
- 0.04 in
- Width
- 4.25 in
Description
Hard Hat Label, BUCKLE UP FOR SAFETY, 2.25 x 2.25, Adhesive Poly, 10/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.