Shop CENTURION
See all product information
Create Account
Sweatband, Gray, Polyester
- Mfr # S31D
- Zoro # G124176572
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Machine Washable
Yes
Areas Covered
Forehead
Compatible Brand
CENTURION
Compatible Manufacturer Part Number
S06KRF, S06YRF, S06BRF, S06WRF, S06KR, S06YR, S06BR, S06WR, S20HVOR, S20HYR, S20KR, S20GR, S20OR, S20YR, S20RR, S2OBR, S20WR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSYR, S10PLUSRR, S10PLUSBR, S10PLUSWR
Compatible Product Type
Hard Hats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S31D
- Zoro #
- G124176572
- UPC #
- -
- Country of Origin
- United Kingdom
- Machine Washable
- Yes
- Areas Covered
- Forehead
- Compatible Brand
- CENTURION
- Compatible Manufacturer Part Number
- S06KRF, S06YRF, S06BRF, S06WRF, S06KR, S06YR, S06BR, S06WR, S20HVOR, S20HYR, S20KR, S20GR, S20OR, S20YR, S20RR, S2OBR, S20WR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSYR, S10PLUSRR, S10PLUSBR, S10PLUSWR
- Item
- Sweatband
- Compatible Product Type
- Hard Hats
- Compatible Series
- 1100
- Material
- Polyester
- Product Type
- Sweatband
- Color
- Gray
- Moisture-Wicking
- Yes
- Reusability
- Disposable
- High-Visibility
- Not High-Visibility
- Shell Material
- Polyester
- Wire Color
- Gray
- Traction Material
- Polyester
Description
Sweatband, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.