Hard Hat Sticker, 214 in Length, 214 in Width, SAFETY BEGINS WITH ME Legend, Adhesive Vinyl
- Mfr # LHTL152
- Zoro # G515234621
product price:Â
$
9.15
/ea
Key Features
Material
Adhesive Poly
Height
10.75 in
Width
4.25 in
Overall Depth
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHTL152
- Zoro #
- G515234621
- UPC #
- 846642017088
- Country of Origin
- United States
Dimensions
- Height
- 10.75 in
- Width
- 4.25 in
- Overall Depth
- 0.04 in
Details
- Material
- Adhesive Poly
Description
Hard Hat Label, SAFETY BEGINS WITH ME, 2.25 x 2.25, Adhesive Poly, 10/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.