Shop MCR SAFETY
See all product information
Create Account
Memphis (MP1), Safety Glasses, Anti-Scratch, Light Blue Lens, Black Frame, Half Frame, 1 PR
- Mfr # MP113
- Zoro # G816244886
product price:Â
$
4.55
/pr
Sold in multiples of 12Â prs for
$54.60
Key Features
Lens Color
Light Blue
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP113
- Zoro #
- G816244886
- UPC #
- 766868652170
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Light Blue
- Frame Type
- Half Frame
- Type
- Economy Safety Glasses
- Frame Color
- Black
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Frame Style
- Wraparound
- Series
- Memphis (MP1)
- Standards
- ANSI/ISEA Z87.1 2020, TAA Compliant
- Gender
- Unisex
- Nose Bridge Material
- TPR
- Includes
- Cord
- Arm Tip Type
- Bayonet
- Temple Tip Features
- Flexible, Soft
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Material
- Nylon
- Ultra-Violet Scale Protection Designation
- U6
- Padding Location
- Nose Bridge
- Arm Color
- Black
- For Small Heads Designation
- Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.