Hard Hat Sticker, 3 in Length, 2 in Width, AMERICA AND SAFETY FIRST Legend, Adhesive Vinyl

  • Mfr # LHTL203

  • Zoro # G415233250


product price:  $12.29
/ea

Key Features

Material
Adhesive Poly
Overall Depth
0.04 in
Height
2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL203
Zoro #
G415233250
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.04 in
Height
2 in
Width
3 in

Details

Material
Adhesive Poly

Description

Hard Hat Label, AMERICA AND SAFETY FIRST, 2'' x 3'', Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.