HardHatLabel, Vinyl, Rectangle, PK5
Mfr # LHTL675
Zoro # G4014026
product price: $14.69
/pk 5, $2.94/eaKey Features
Header
No Header
Material
Vinyl
Width
3 in
Height
1 9/16 in
Subject Matter
Decorative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL675
Zoro #
G4014026
UPC #
846642017262
Country of Origin
United States
Dimensions
Width
3 in
Height
1 9/16 in
Details
Item
Hard Hat Label
Header
No Header
Material
Vinyl
Subject Matter
Decorative
Language
English
Shape
Rectangle
Legend
Pictogram Only
Background Color
Blue, Red, White
Legend/Background Color
Blue/White, Red
Metal Detectable
No
Legend Style
Symbol
Self-Adhesive
Yes
Retroreflective Grade
Engineer-Grade
Preprinted Text
No Text
Preprinted Images
Us Flag
Preprinted Text Color
Blue/White, Red
Number of Labels
5
Visibility
Reflective
Description
Hard Hat Label, Diameter Not Applicable, Height 1 9/16 in, Material Vinyl, Number of Labels 5, Preprinted Images Us Flag, Preprinted Text No Text, Preprinted Text Color Blue, Red, White, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Rectangle, Subject Matter Decorative, Visibility Reflective, Width 3 in, Background Color Blue/Red/White, Language English, For Use With Brand and Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.