High Intensity Reflective Aluminum, 24 in x 6 in, 1/4" corner holes, or 3/8" postmount holes

  • Mfr # FRW825HP

  • Zoro # G811699223


product price:  $58.85
/ea

Key Features

Sign Material
High Intensity Reflective Aluminum
Height
24 in
Width
6 in
Size
24" x 6"
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRW825HP
Zoro #
G811699223
UPC #
841669118817
Country of Origin
United States

Dimensions

Height
24 in
Width
6 in
Size
24" x 6"

Details

Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes

Description

ACCUFORM OBJECT MARKERS 24 X 6 HIGH INTENSITY FRW825HP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.