Zoro Homepage

HMCIS SAFETY LABEL HEALTH

  • Mfr # LZS416

  • Zoro # G915239905


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Width
7 in
Height
5 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS416
Zoro #
G915239905
UPC #
841669118510
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

HMCIS Protective Equipment Label, 5 x 7, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.