Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1327-NA_14x10

  • Mfr # U7-1327-NA_14x10
  • Zoro # G5281433
product price: 
$
8.59
/ea

Key Features

Header
Think
Legend
THINK SAFETY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1327-NA_14x10
Zoro #
G5281433
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK SAFETY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Symbol
None
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Header Background Color
Green
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Safety
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header
Think
Sign Header Background Color
Green
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Think Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.