
HS-Laminate, 3-1/4 in Width, 0.1 in Height, , 25 PK
Mfr # FRMLT400CTP
Zoro # G913304179
product price: $17.85
/pk 25, $0.71/eaKey Features
Material
HS-Laminate
Height
0.1 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMLT400CTP
Zoro #
G913304179
UPC #
-
Country of Origin
United States
Dimensions
Height
0.1 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
HS-Laminate
Header
Danger
Standards
OSHA
Description
ACCUFORM OSHA DANGER LOCKOUT SAFETY TAGS DO FRMLT400CTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.