Zoro Homepage

IIAR SELFSTICK AMMONIA PIPE MARKER

  • Mfr # RAK117T

  • Zoro # G515230357


product price: $9.49
/ea

Key Features

Width
33.5 in
Thickness
0.004 in
Height
3.5 in
Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK117T
Zoro #
G515230357
UPC #
-
Country of Origin
United States

Dimensions

Width
33.5 in
Thickness
0.004 in
Height
3.5 in

Details

Material
Adhesive Poly

Description

IIAR Ammonia Pipe Marker, TSR/LIQ/VAP/HIGH, 3.5 x 33.5, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.