Zoro Homepage

IIAR SNAP TITE AMMONIA PIPE MARKER

  • Mfr # RAP318D

  • Zoro # G415227464


product price: $9.45
/ea

Key Features

Width
14 in
Thickness
1.5 in
Height
9 in
Material
Rigid Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAP318D
Zoro #
G415227464
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
1.5 in
Height
9 in

Details

Material
Rigid Vinyl

Description

IIAR Ammonia Pipe Marker, TSS/LIQ/HIGH, 9 x 14, Snap Tite Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.