Zoro Homepage

IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW

  • Mfr # MLMR333GE

  • Zoro # G811707591


product price: $10.55
/ea

Key Features

Material
Glow Adhesive Vinyl
Overall Height
6 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR333GE
Zoro #
G811707591
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Width
3 in

Details

Item
IMO Characters
Material
Glow Adhesive Vinyl

Description

Accuform IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW MLMR333GE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.