Tag, Forklift, Cardstock, 6 1/4 in H x 3 in W, Yellow, Rectangle, 100 PK

  • Mfr # TAR704

  • Zoro # G6098635


product price:  $58.89
/pk 100, $0.59/ea

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Color
Yellow
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR704
Zoro #
G6098635
UPC #
046642706085
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Legend/Background Color
Black/Yellow
Legend
Forklift Inspection If Any Items Are Faulty Repair Before Use
Header
Forklift Inspection
Background Color
Yellow
Legend Color
black
Legend Style
Text
Reverse Side Legend
Inspect Unit Carefully Before Signing Inspection Record
Header Legend Color
Yellow
Language
English
Header Background Color
Black
Write on Surface
Yes
Shape
Rectangular
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Tag Color
Yellow
Tag Material
PF-Cardstock
Subject Matter
Forklift
Printed Language
English
Lamination Type
Not Laminated
Header Wording
Forklift Inspection
Mounting Hole Reinforcement Type
No Reinforcement
Preprinted Images
Grid for Populating Date and By
Preprinted Legend (Reverse Side)
Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Preprinted Images (Reverse Side)
Yellow Boarder Around White Middle with Grid for Populating Date and By
Number of Tags
100
Preprinted Legend
Inspect Unit Carefully Before Signing Inspection Record
Header Wording (Reverse Side)
Forklift Inspection
Package Type
Dispenser Roll
Material Properties
Cardstock
Tag Finish
Matte
Resistance Properties
Crack-Resistant, Scuff-Resistant

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Forklift Inspection, Header Wording Forklift Inspection, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.