Tag, Fire Extinguisher, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 250 PK

  • Mfr # TAR732

  • Zoro # G7616156


product price:  $112.99
/pk 250, $0.45/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Color
White
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR732
Zoro #
G7616156
UPC #
846642047801
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Background Color
White
Header
To Use Fire Extinguisher
Legend/Background Color
White/Red; Black/White
Legend
To Use Fire Extinguisher
Legend Color
Red
Header Legend Color
White
Legend Style
Text
Reverse Side Legend
Fire Extinguisher Inspection Record
Write on Surface
Yes
Shape
Rectangular
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Printed Language
English
Tag Material
Cardstock
Subject Matter
Fire Extinguisher
Tag Color
White
Header Wording
Fire Extinguisher Inspection Record
Preprinted Images (Reverse Side)
Fire Extinguisher Symbol
Header Wording (Reverse Side)
To Use Fire Extinguisher
Preprinted Legend (Reverse Side)
Fire Extinguisher Inspection Record
Preprinted Images
Grid for Populating Year
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
No Reinforcement
Number of Tags
250
Preprinted Legend
Extinguisher Number W/List Of Months

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) To Use Fire Extinguisher, Header Wording Fire Extinguisher Inspection Record, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.