Zoro Homepage

ISO SAFETY LABEL MANDATORY

  • Mfr # LSGM4092

  • Zoro # G515238315


product price: $35.19
/ea

Key Features

Width
2 in
Height
2 in
Sign Material
Adhesive Dura-Poly
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGM4092
Zoro #
G515238315
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
0.05 in

Details

Sign Material
Adhesive Dura-Poly

Description

ISO Safety Label, Lockout In De-energized State Symbol, 2 x 2, Adhesive Dura-Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.