Shop COSCO
See all product information
Create Account
Fire Extinguisher, 4" W x 13" H
- Mfr # 098063
- Zoro # G4570575
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Legend
Fire Extinguisher
Height
13"
Width
4"
Size
4 x 13
Sign Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098063
- Zoro #
- G4570575
- UPC #
- -
- Country of Origin
- United States
- Item
- Sign,Fire Extinguisher,White
- Legend
- Fire Extinguisher
- Sign Shape
- Rectangular
- Material
- Plastic
- Color
- Red
Dimensions
- Height
- 13"
- Width
- 4"
- Size
- 4 x 13
Description
Sign,Fire Extinguisher,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.