Shop ACCUFORM
See all product information
Create Account
KDH641 Stopout Aluma-Tag Hasp, Danger Do Not Operate, Aluminum
- Mfr # KDH641
- Zoro # G105668683
product price:Â
$
66.75
/ea
Key Features
Header
Danger
Material
Aluminum
Height
7 in
Width
2-3/4 in
Standards
OSHA 29 CFR 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDH641
- Zoro #
- G105668683
- UPC #
- 846642096137
- Country of Origin
- China
- Header
- Danger
- Material
- Aluminum
- Standards
- OSHA 29 CFR 1910.147
Dimensions
- Height
- 7 in
- Width
- 2-3/4 in
Description
Accuform kdh641 stopout aluma-tag hasp, danger do not operate, aluminum features: lock out more equipment with the large reach hasp made to withstand the tough and abusive environment. scissor-style hasp comprises of two high-strength .090" thick red anodized aluminum plates when closed the holes line up to accommodate up to six padlocks jaw ends are offset to crossover one another when closed to prevent prying and tampering of the hasp get true 1 1/2" round reach with the full jaw opening inside corners are angled-cut to not interfere with critical space when opening and closing the hasp hasp is a recognizable tag shape measuring 7"h x 2 3/4" incorporates bold, contrasting red/white/black lockout hazard message labels on both sides - with space to write in necessary information hasp has smooth aluminum finish can meet the device needs in accordance to osha 29 cfr 1910.147
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.