Keep Area Clean/Mantengase Limpio Esta Area, 5" W x 3-1/2" H, Vinyl, SBLHSK801VSP, PK5

  • Mfr # SBLHSK801VSP

  • Zoro # G1701806


product price:  $11.99
/pk 5, $2.40/ea

Key Features

Legend
Keep Area Clean/Mantengase Limpio Esta Area
Sign Material
Vinyl
Height
3-1/2"
Width
5"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBLHSK801VSP
Zoro #
G1701806
UPC #
-
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"

Details

Item
Notice Sign
Legend
Keep Area Clean/Mantengase Limpio Esta Area
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English, Spanish

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Surface, Legend Keep Area Clean/Mantengase Limpio Esta Area, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.