Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEEP THIS AREA CLEAR, Adhesive Dura-Poly, 10 in x 14 in, Adhesive

  • Mfr # MVHR847XV

  • Zoro # G011739873


product price: $15.75
/ea

Key Features

Legend
KEEP THIS AREA CLEAR
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR847XV
Zoro #
G011739873
UPC #
841669103882
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
KEEP THIS AREA CLEAR
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Header NOTICE, Language English, Text Legend, Legend KEEP THIS AREA CLEAR, Adhesive DuraVinyl, 10 in Height, 14 in Width, BlueBlack on white LegendBackgroundChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.