Shop ACCUFORM
See all product information
Create Account
Notice/Aviso, Non-Potable Water/Agua No Potable, 10" W x 14" H, Rectangle, Aluminum, SBMCAW800VA
- Mfr # SBMCAW800VA
- Zoro # G1720103
product price:Â
$
26.69
/ea
Key Features
Legend
Non-Potable Water/Agua No Potable
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMCAW800VA
- Zoro #
- G1720103
- UPC #
- 846642330705
- Country of Origin
- United States
- Item
- Spanish-Bilingual Notice Sign
- Legend
- Non-Potable Water/Agua No Potable
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Header Background Color
- Blue
- Sign Background Color
- White
- Printed Language
- English, Spanish
- ANSI Compliant
- Yes
- Legend Style
- Text
- Header
- Notice/Aviso
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.040 in
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Non-Potable Water/Agua No Potable, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.